Shop All Mops
Rubbermaid Commercial
1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA21206BL00
Mfr # FGA21206BL00
Zoro # G4053172
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21206BL00
- Zoro # G4053172
- UPC # 10086876092513
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1" |
Mop Pad Size | Medium |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Cotton/Synthetic Blend |
Features | 1" Headband, Washable |
Application | Floor Maintenance |
Weight | 1.27 lbs |
Headband Color | Green |
Description
Rubbermaid® Commercial Web Foot Wet Mop Head, Shrinkless, Cotton/Synthetic, Blue, Medium, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Blue Shop Towels, 60PK (ALL12006)
- QUICKIE Bulldozer Polypropylene 24 in. Smooth Surface Push Broom (633)
- POLY-COVER Poly-Cover 4X10-C Masking Sheet, 100 ft L, 10 ft W, 4 mil THK, Clear (4X10-C)
- RUG DOCTOR 96OZ Pet Carpet Cleaner (5046)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Orange, Cotton/Synthetic (FGA25306OR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- RUBBERMAID COMMERCIAL Rubbermaid Large Super Stitch CottonSynthetic Wet Mop W 5 Headband FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL Sponge Wet Mop, Snap On Connection, Yellow (FG643500BRNZ)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 48" Green, PK 6 (RCPQ449CT)
- RUBBERMAID Rubbermaid FGJ25500 BL00 Dust Mop Head, Polyester, Blue (J25500BL00)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers