Shop All Mops
Rubbermaid Commercial
1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11700WH00
Mfr # FGV11700WH00
Zoro # G4052183
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size 20 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGV11700WH00
- Zoro # G4052183
- UPC # 10086876046004
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Mop Pad Size | 20 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton |
Features | 1" Headband |
Application | Floor Maintenance |
Weight | 1.25 lbs |
Description
Rubbermaid® Commercial Economy Cut-End Cotton Wet Mop Head, 20oz, 1" Band, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- POLAR PLASTICS Poly Sheeting, 12ft.x200ft. x2Ml, Clr (C122)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 4 ft. (30624)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00 (FGF11800WH00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11600WH00 (FGV11600WH00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Blue/Yellow (FGH24600BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- LAYFLAT Screwtype Cutend Wet Mop Head, Blue (IMP26116)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers