Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
1,300 mL Foam Hand Soap 3 PK
Mfr # 3486571
Zoro # G5201147
product price: $55.19
/pk 3, $18.40/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Vitamin E
- Fragrance Perfumed
- Size 1,300 mL
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 3486571
- Zoro # G5201147
- UPC # 086876208627
- Country of Origin Netherlands
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,300 mL |
Container Size | 1,300 mL |
Details
Formula | Vitamin E |
Fragrance | Perfumed |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Moisturizing |
Green Certification or Other Recognition | Green Seal(R) Certified |
Requires Dispenser | Yes |
Hygiene Series | Flex |
Uses Dispenser | Flex Soap Dispenser |
Standards | GreenSeal |
Color | Blue |
Container Type | Cartridge |
Features | Delivers Up to 3,250 Hand Washes per Refill, Hygienically Sealed Refill Eliminates Potential for Contamination |
Form | Foam |
Series | Flex |
Manufacturer Dispenser Part Number | 3486589, 3486590, 3486591, 3486592 |
Removes | Germs, Grease, Grime |
NSF Rating | Not Rated |
Product Type | Hand Soap |
Number of Pumps Included | 1 |
Includes Grit | No |
Description
Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Flex, Container Size 1,300 mL, Container Type Cartridge, Fragrance Perfumed, Hygiene Properties Moisturizing, Formula Vitamin E, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number 3486589, 3486590, 3486591, 3486592, Requires Dispenser Yes, Includes Not Applicable, Standards GreenSeal, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Poly Wood Handle Bowl Brush (734-48)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX5)
- PFERD 24" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim (89215)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750390)
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (2147027)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge, 4 PK (FG750390)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG402364)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- IMPACT PRODUCTS Bulk Foaming Soap Disp Foam-eeze 46 oz Grey (9345-EA)
- Rubbermaid Commercial Hand Soap Dispenser Refills