Shop All Trash Cans
Rubbermaid Commercial
1,250 lbs Rectangular Trash Can, Black, Open Top, Structural Foam
Mfr # FG9T1500BLA
Zoro # G4070733
product price: $1,146.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,146.00
Free 30-Day Returns
Key Features
- Trash Container Capacity 1,250 lbs
- Container Shape Rectangular
- Color Black
- Material Structural Foam
- Height 42.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T1500BLA
- Zoro # G4070733
- UPC # 86876184204
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42.25" |
Width | 33.5" |
Depth | 70.75 in |
Details
Trash Container Capacity | 1,250 lbs |
Container Shape | Rectangular |
Color | Black |
Material | Structural Foam |
Item | Trash Can |
Features | Standard Duty |
Opening Closure Type | Open Top |
Description
Rubbermaid® Commercial Structural Foam Tilt Truck, Rectangular, 1,250 lb Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- BOARDWALK Cleaning Brushes, 8.13 in L Handle, Black, Plastic (BWK9008)
- 3M Burnishing Pad, 24 In, Pink, PK5 (3600)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Orange, 24 in Dia, Plastic (2119307)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 24 in Dia, Open Top, Plastic (FG9W0200BLA)
- RUBBERMAID COMMERCIAL 50 gal Trash Can, Green (1829411)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, Plastic (RUB344CGR)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Yellow, 24 in Dia, Open Top, Plastic (FG264360YEL)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- KNAPE & VOGT Kv Fescb15 2 35pt Soft Close Bottom Mount Waste Bins Double Bin 35qt Platinum (SCB15-2-35PT)
- Rubbermaid Commercial Trash Cans