Shop All Hand Soap & Lotion Dispensers
Rubbermaid
Clean Seat FG402310 White 400 mL Foam Dispenser
Mfr # 690FG402310
Zoro # G911635879
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG402310
- Zoro # G911635879
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Maintain the cleanliness of your restroom with this Rubbermaid Clean Seat FG402310 white 400 mL foam dispenser! The sanitary foam dispenser allows users to easily wipe dirt and grime off of toilet seats baby-changing stations and other surfaces in your restroom. The pushbar is made of antimicrobial material to prevent the growth of bacteria.This foam dispenser effortlessly administers the solution onto your bath tissue or cleaning pad for a quick and efficient clean. It also features a viewing window to show when it needs to be refilled. Simply pair this foam dispenser with the Rubbermaid Clean Seat FG402310 refill foam sold separately to keep your bathroom clean and sanitary!Overall Dimensions:Length: 5 1/2''Width: 4 3/4''Height: 8''Capacity: 400 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Sanitizer, 1000mL, Bio-Based (12094-34)
- PROSKIT Mini, Vacuum Set (900-270)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent White (9335-90)
- RUBBERMAID Microburst 3000 LCD Dispenser White (1793532-EA)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- RUBBERMAID TC Touch-Free AutoFoam Dispenser Black/Black Pearl (FG750127-EA)
- PERFORMANCE PLUS Soap Dispenser, Manual, Black/Black Trim (PP8900F)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- Rubbermaid Hand Soap & Lotion Dispensers