Shop All Buckets & Mop Pails
This Product is Discontinued
Rubbermaid Commercial
7 gal. Rectangular Charging Bucket, 13-5/8" H, Yellow, Plastic (Discontinued)
Mfr # 1791802
Zoro # G3642493
This Product is Discontinued
Key Features
- Color Yellow
- Bucket/Pail Width 9 1/2 in
- Bucket/Pail Height 13-5/8 in
- Bucket/Pail Length 23 7/8 in
- Features Sieve Design Enables Users To Effectively And Ergonomically Moisten Mops. Reduces Cross Contamination When A Fresh Mop Is Used For Each Room Or Area. Best For Use With Microfiber Mops. Holds Up To 16 Double Sided Mops.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1791802
- Zoro # G3642493
- UPC # 086876212532
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 1/2 in |
Bucket/Pail Height | 13-5/8 in |
Bucket/Pail Length | 23 7/8 in |
Overall Length | 24 in |
Overall Width | 10 in |
Overall Depth | 14 in |
Details
Color | Yellow |
Item | Charging Bucket |
Features | Sieve Design Enables Users To Effectively And Ergonomically Moisten Mops. Reduces Cross Contamination When A Fresh Mop Is Used For Each Room Or Area. Best For Use With Microfiber Mops. Holds Up To 16 Double Sided Mops. |
Series | HYGEN(TM) |
Shape | Rectangular |
Anti-Spill | Yes |
Capacity | 1 gal |
Metal Detectable | No |
Material | Plastic |
Includes | Sieve Design Enables Users To Effectively And Ergonomically Moisten Mops, Includes Lid |
Standards | REACH |
Product Type | Charging Bucket |
Includes Bottom Drain | No |
Includes Handle | Yes |
Includes Casters | No |
Bucket Style | Single Compartment with Lid |
Description
Charging Bucket, Material Plastic, Capacity 1 gal, Anti-Spill Yes, Color Yellow, Includes Handle Yes, Includes Casters No, Includes Bottom Drain No, Product Type Charging Bucket, Shape Rectangular, Overall Depth 14 in, Overall Length 24 in, Overall Width 10 in, Bucket Style Single Compartment with Lid, Color Coding System Yes, Metal Detectable No, Series HYGEN(TM), Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.