Shop All Stem Casters
Rubbermaid
Caster, Stem(4"Od, Swvl, Gray) For - Part# Rbmd3424-L6
Mfr # RBMD3424-L6
Zoro # G602218992
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # RBMD3424-L6
- Zoro # G602218992
- Country of Origin United States
- Category Stem Casters
Description
Utility Cart Stem Caster 4" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Wheel;Includes: Plastic Caster Insert;Load Heght: 6", 152 Mm;Material(S): Plastic Hub, Polyurethane Wheel;Mounting Type: Stem;Outside Diameter: 7/16" Stem;Weight: 0.885 Lb;Wheel Diameter: 4", 102 Mm;Wheel Width: 1", 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- BUFFALO Buffalo Tools HDFDOLLY 1000 Pound Furniture Dolly (HDFDOLLY)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- MARATHON Wheel Semipn8X1.625Offst (00432)
- RUBBERMAID Caster, Stem(4"Od, Swvl, Gray) For - Part# Rbmd3424L6 (RBMD3424L6)
- RUBBERMAID Insert, Caster , F/ 7/16"Stem (3355L5)
- RUBBERMAID Insert, Caster, F/ 7/16"Stem For - Part# Rbmd3355L5 (RBMD3355L5)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S75-TPR-GRY-B-381634-MRI)
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL -THREADED STEM- PN, 01P (01PO20AB8167YY)
- Rubbermaid Stem Casters