Shop All Plate Casters
Rubbermaid
Caster, Plate (5"Od, Swvl, Gray)
Mfr # 4501L20000
Zoro # G202221095
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 4501L20000
- Zoro # G202221095
- Country of Origin United States
- Category Plate Casters
Description
Utility Cart Plate Mount Caster 5" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Tread;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Hobart Warewashing Am15 Vl-2;Material(S): Polypropylene Hub, Thermoplastic Tread;Mounting Plate Size: 2-3/8" X 3-5/8";Mounting Type: Plate;Screw Centers: 1-3/4", 2-7/8", 44 Mm, 73 Mm;Type: Medium-Duty;Weight: 1.245 Lb;Wheel Diameter: 5" Swivel Caster, 127 Mm Swivel Caster;Wheel Width: 1", 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL T Nut Assem For C35/40 Rail To Rail (WS30-TN)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF1-901-12)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- RUBBERMAID 4" Caster, Non-Marking (FG1011L20000)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501L1 (RBMD4501L1)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# Fg3530L10000 (FG3530L10000)
- RUBBERMAID Caster 3" Bucket (6111L3)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 900 lb (16EG05201ST)
- Rubbermaid Plate Casters