Shop All Plate Casters
Rubbermaid
Caster, Plate (5"Od, Swvl, Gray)
Mfr # 4501-L20000
Zoro # G002220427
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 4501-L20000
- Zoro # G002220427
- Country of Origin United States
- Category Plate Casters
Description
Utility Cart Plate Mount Caster 5" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Tread;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Hobart Warewashing Am15 Vl-2;Material(S): Polypropylene Hub, Thermoplastic Tread;Mounting Plate Size: 2-3/8" X 3-5/8";Mounting Type: Plate;Screw Centers: 1-3/4", 2-7/8", 44 Mm, 73 Mm;Type: Medium-Duty;Weight: 1.245 Lb;Wheel Diameter: 5" Swivel Caster, 127 Mm Swivel Caster;Wheel Width: 1", 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Number of Wheels: 1 (32J863)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3636A)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., Zinc (L-PO 100G-12-FI)
- ROYAL Casters, Type Solid, Black, 5"dia, Load 5 lb (4AR)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L2)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# 2640-L1 (2640-L1)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- RUBBERMAID 4" Caster, Non-Marking (FG1011L20000)
- RUBBERMAID Caster 3" Bucket (6111L3)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- Rubbermaid Plate Casters