Shop All Plate Casters
Rubbermaid
Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-1
Mfr # RBMD4501-1
Zoro # G002216727
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # RBMD4501-1
- Zoro # G002216727
- Country of Origin United States
- Category Plate Casters
Description
Material: Plastic Hub | Polyurethane Wheel ;Width: 3/8" Axle Bolt ;Load Capacity: 454 Kg Per Set Of 4 | 1000 Lb Per Set Of 4 ;Load Height: 6 1/4" | 159 Mm ;Wheel Diameter: 5" | 127 Mm ;Caster Type: Plate | Rigid ;Wheel Width: 1 1/4" | 29 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/8x2" Phenolic Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-DUR-0820-S)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 10 Steps, Top Step Height 9'6", Overall Length 13' (MDT10)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 440 lb. (5VF29)
- RUBBERMAID 4" Swivel Casterw/Insert For - Part# Fg3424L60000 (FG3424L60000)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21S-PB050R-15-CB)
- Rubbermaid Casters