No Product Image Available

Rubbermaid

BRUTE 55 Gallon White Round Mobile Trash Can Kit


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For a long-lasting dependable and user-friendly waste removal solution choose this Rubbermaid Brute white 55 gallon bin trash can dolly and Rubbermaid Brute white lid all in one convenient set! Molded of engineered resins with a seamless construction the heavy-duty bin has a generous 55 gallon capacity to hold large quantities of ingredients at a time. Its flanged rim adds durability while its strong handles provide secure spots for lifting and a reinforced base offers additional support.Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. There's no need to search for a compatible lid as this set includes a tight-fitting lid to keep contents concealed. Since the lids are flat the bins can be stacked when the lids are on and the bins can be nested when the lids are off.This mobile trash can kit includes a dolly with five 3'' non-marking swivel casters. The can simply twists on and twists off the dolly and the dolly provides smooth transportation throughout your venue.Overall Dimensions:Diameter: 26 1/2''Height: 33''Capacity: 55 gal.Each Set Includes:1 Brute bin1 dolly1 lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.