Shop All Recycling Bins
Rubbermaid
BRUTE 55 Gallon Green Round Recycle / Trash Can and White Lid
Mfr # 69055CLGWKIT
Zoro # G911510404
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 69055CLGWKIT
- Zoro # G911510404
- Country of Origin United States
- Category Recycling Bins
Description
Increase efficiency in your food storage prep or waste removal application with this versatile Rubbermaid BRUTE 55 gallon green trash can and white lid. Since it is certified to meet NSF requirements for food contact this trash can makes a great food storage bin for your bulk ingredients! A convenient bag cinch allows for easily holding liners in place without having to tie each bag. Then the lid tightly seals in odors keeps debris from falling into the can and conceals its contents from view. The green coloring helps this trash can and lid to blend in and it's great for creating a color-coded system in your kitchen to prevent cross-contamination.Two built-in rounded handles provide comfortable non-slip lifting and are reinforced to handle your heavy loads. Featuring integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use.Overall Dimensions:Maximum Diameter: 29 1/8''Height: 35''Capacity: 55 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall (45812)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- CHURCH & DWIGHT Arm & Hammer 11448 Carpet & Room Pet Deodorizer, 30 oz (CH385206)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID 10.25 gal Blue Resin Recycling Bin (295773 BLUE)
- EX-CELL KAISER 33 gal Waste Receptacle, Blue, Stainless Steel (VCR-33 PERF SS)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- Rubbermaid Recycling Bins