Shop All Trash Can Lids
Rubbermaid
BRUTE 44 Gallon White Round Trash Can Lid and Dolly Kit
Mfr # 690FG44IBKIT
Zoro # G711510574
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG44IBKIT
- Zoro # G711510574
- Country of Origin China
- Category Trash Can Lids
Description
Increase efficiency in your waste removal application with this versatile Rubbermaid BRUTE 44 gallon white trash can lid and dolly kit. Featuring four integrated venting channels the design allows air flow around and below the bag reducing the force required for trash bag removal by 50%. Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminating the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use.This trash can kit includes a dolly that will help alleviate concerns that come along with proper waste disposal as five 3'' integrated swivel wheels allow for effortless transport. This smooth-rolling item also prolongs the life of your trash can by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next.It can support up to 250 lb. and is the best way to move a heavy trash can through your busy kitchen bakery or any destination that requires easy mobility. Plus the ability to roll smoothly and comfortably on virtually any surface means no loud or squeaky noises that could otherwise disrupt your staff or guests.Overall Dimensions:Diameter: 24''Height: 38''Trash Can Dimensions:Top Diameter: 24''Height: 31 1/2''Capacity: 44 gallonsLid Dimensions:Diameter: 24 1/2''Height: 2''Dolly Dimensions:Top Diameter: 18''Height: 6 1/2''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- CARRAND Autospa Microfiber Max Soft Fleece Desig (CRD45606AS)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID COMMERCIAL 21 gal Dome with Push Door Trash Can Lid, 12 1/2 in W/Dia, Black, Plastic, 1 Openings (FG362000BLA)
- PARTNERS BRAND Hands-Free Container Lid, 20 in W/Dia, Beige, Plastic (RUB137LBE)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- Rubbermaid Trash Can Lids