No Product Image Available

Rubbermaid

BRUTE 44 Gallon Gray Round Trash Can with Rim Caddy and Dolly


product price: $255.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your waste collection more efficient with this Rubbermaid BRUTE 44 gallon gray trash can with rim caddy and dolly. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional containers this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Additionally each container is food safe meaning it can be used in both storage or prep applications.For added convenience this trash can comes with a yellow rim caddy. This rim caddy features multiple compartments and hooks to provide storage for everything from wet floor signs to spray bottles extra can liners to brooms. Snap-on tabs hold the caddy in place along the rim of the can even when changing out a full can liner. With this rim caddy you'll increase productivity making tough jobs easier than ever!The included dolly also helps alleviate concerns that come along with proper waste disposal as 5 3'' integrated swivel wheels allow for effortless transport. This smooth-rolling item also prolongs the life of your trash can by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next. It can support up to 250 lb. and is the best way to move a heavy trash can through your busy kitchen bakery or any destination that requires easy mobility. Plus the ability to roll smoothly and comfortably on virtually any surface means no loud or squeaky noises that could otherwise disrupt your staff or guests. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can rim caddy and dolly combo is sure to do the job!Trash Can Dimensions:Top Diameter: 24''Height: 31 1/2''Capacity: 44 gallons 166.6 litersRim Caddy Dimensions:Length: 32 1/2''Width: 26 1/2''Height: 6 13/16''Dolly Dimensions:Top Diameter: 18''Height: 6 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.