No Product Image Available

Rubbermaid

BRUTE 44 Gallon Gray Round Trash Can Lid Caddy Bag and Dolly Kit


product price: $248.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Collect waste with ease with this Rubbermaid BRUTE 44 gallon gray trash can lid caddy bag and dolly kit! This kit includes everything you need to effortlessly transport up to 250 lb. of trash through your restaurant bakery school or university. Five 3'' integrated swivel wheels on the included gray trash can dolly roll smoothly and comfortably on virtually any surface. The twist-on style of the dolly keeps the can secure so it won't tip or fall as you move it and a polyethylene plastic design allows for long-lasting and durable use.To allow air flow around and below the bag the 44 gallon gray Rubbermaid BRUTE trash can features four integrated venting channels that also reduce the required force of trash bag removal. Four can liner cinches securely clasp onto the bag to ensure it remains stationary while eliminating the need for typing a knot while two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. The included Rubbermaid can lid prevents still water buildup on your outdoor trash can with self-draining channels that do not allow rain water to pool atop the lid minimizing the threats of dangerous mosquitoes and harmful bacteria.Around the can a Rubbermaid janitor trash can caddy holds everything you need to get the job done quickly and efficiently! It features 12 water-resistant pockets of various sizes to accommodate many different types of cleaning supplies sold separately and it comes with two bottom Hook and Loop straps and two adjustable top straps to allow you to keep all your tools and cleaning supplies safely secured to your trash can. With this trash can kit you'll have everything you need to move trash safely and sanitarily.Kit Includes:- Gray trash can dolly- Rubbermaid FG264200YEL nylon caddy bag- Rubbermaid FG264300GRAY BRUTE 44 gallon gray trash can- Rubbermaid FG264560GRAY BRUTE 44 gallon gray trash can lidOverall Dimensions:Top Diameter: 24 1/2''Height: 40''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.