Shop All Trash Can Lids
Rubbermaid
BRUTE 44 Gallon Gray Round Trash Can Lid and Dolly Kit
Mfr # 690FG44TCGYK
Zoro # G811510610
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG44TCGYK
- Zoro # G811510610
- Country of Origin China
- Category Trash Can Lids
Description
Since it is certified to meet NSF requirements for food contact this trash can makes a great food storage bin for your bulk ingredients! This heavyduty durable trash container features an all plastic professionalgrade construction that resists dents and does not fade warp or crack with continuous use. It can support up to 250 lb. and is the best way to move a heavy trash can through your busy kitchen bakery or any destination that requires easy mobility. ProTouch Handles : Two builtin ProTouch handles provide comfortable nonslip lifting and antijam nesting. Venting Channels : Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. Molded Base Grips : Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. SmoothRolling Dolly : The smoothrolling dolly with five 3'' integrated swivel wheels included in the kit prolongs the life of your trash can by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next. Plus the ability to roll smoothly and comfortably on virtually any surface means no loud or squeaky noises that could otherwise disrupt your staff or guests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- ZORO SELECT 4 1/4 gal Round Bucket, 13 in Dia, Silver, Galvanized Steel (32XE83)
- TITAN LABORATORIES Titan Green Cleaner Quart (82012)
- BOARDWALK 5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200M14DZ (BWKSP200M14DZ)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Black, Resin, 2 Openings (FG269288BLUE)
- Rubbermaid Trash Can Lids