No Product Image Available

Rubbermaid

BRUTE 44 Gallon Blue Round Trash Can and Lid


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase efficiency in your food storage prep or waste removal application with this versatile Rubbermaid BRUTE 44 gallon blue trash can and lid. Since it is certified to meet NSF requirements for food contact this trash can makes a great food storage bin for your bulk ingredients! A convenient bag cinch allows for easily holding liners in place without having to tie each bag. Then the lid tightly seals in odors keeps debris from falling into the can and conceals its contents from view. The blue coloring helps this trash can and lid to blend in and it's great for creating a color-coded system in your kitchen to prevent cross-contamination.Two built-in rounded handles provide comfortable non-slip lifting and are reinforced to handle your heavy loads. Featuring integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use.Overall Dimensions:Maximum Diameter: 24 1/2''Height: 32 1/2''Capacity: 44 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.