No Product Image Available

Rubbermaid

BRUTE 44 Gallon Black Executive Trash Can with Black Round Dome Top


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance the efficiency of your food storage prep or waste removal with this Rubbermaid BRUTE 44 gallon black trash can and lid kit. This can is a versatile tool with its generous capacity and sturdy construction and the matching dome lid simultaneously protects and maintains the contents of this spacious container.The BRUTE 44 gallon black trash can features four integrated venting channels that allow air flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional containers this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminates the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a trash can or large bulk storage container this Rubbermaid can is sure to do the job!The black dome top lid fits securely as it snaps onto your container converting it into a rugged outdoor receptacle bringing you lasting durability and stability! Plus this lid's shape makes it stackable with other BRUTE lids maximizing storage space. Featuring a door that swings shut this lids helps trap odors in and keeps water rodents and bugs out maintaining the sanitary environment of your establishment! Ideal for outdoor use this all-plastic high-density polyethylene lid with a professional-grade construction prevents rusting chipping or peeling and resists denting! Plus it has an added UV stabilizer for added durability in sun-exposed areas. Additionally it is made with food safe materials for use in prep or storage applications.Trash Can Overall Dimensions:Top Diameter: 24''Height: 31 1/2''Capacity: 44 gallonsLid Overall Dimensions:Diameter: 24 7/8Height: 12 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.