No Product Image Available

Rubbermaid

BRUTE 44 Gallon Black Executive Round Trash Can with Lid and Dolly Kit


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase efficiency in your food storage prep or waste removal application with this versatile Rubbermaid BRUTE 44 gallon black trash can lid and dolly. Featuring four integrated venting channels the design allows air flow around and below the bag when this can is used for waste disposal reducing the force required for bag removal by 50%. Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminating the need for tying a knot.Two built-in handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Plus thanks to the conveniently included lid you can even contain unwelcomed odors and help prevent pests!This trash can includes a dolly that will help alleviate concerns that come along with proper waste disposal as five 3'' integrated swivel wheels allow for effortless transport. This smooth-rolling item also prolongs the life of your trash can by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next. It can support up to 250 lb. and is the best way to move a heavy trash can through your busy kitchen bakery or any destination that requires easy mobility. The ability to roll smoothly and comfortably on virtually any surface also means no loud or squeaky noises that could otherwise disrupt your staff or guests.Overall Dimensions:Maximum Diameter: 24''Height: 38''Capacity: 44 gallons 166.6 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.