Shop All Trash Can Lids
Rubbermaid
BRUTE 32 Gallon White Round Trash Can Lid and Dolly Kit
Mfr # 690FG32IBKIT
Zoro # G211510500
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG32IBKIT
- Zoro # G211510500
- Country of Origin China
- Category Trash Can Lids
Description
Increase efficiency in your waste removal application with this versatile Rubbermaid BRUTE 32 gallon white trash can lid and dolly kit. Featuring four integrated venting channels the design allows air flow around and below the bag reducing the force required for trash bag removal by 50%. Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminating the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable trash container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use.This trash can kit includes a dolly that will help alleviate concerns that come along with proper waste disposal as five 3'' integrated swivel wheels allow for effortless transport. This smooth-rolling item also prolongs the life of your trash can by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next.It can support up to 250 lb. and is the best way to move a heavy trash can through your busy kitchen bakery or any destination that requires easy mobility. Plus the ability to roll smoothly and comfortably on virtually any surface means no loud or squeaky noises that could otherwise disrupt your staff or guests.Overall Dimensions:Diameter: 22 1/4''Height: 33 1/2''Trash Can Dimensions:Top Diameter: 22''Height: 27 1/4''Capacity: 32 gallons 121.1 litersLid Dimensions:Diameter: 22 1/4''Height: 1 5/8''Dolly Dimensions:Top Diameter: 18''Height: 6 1/2''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Liquid Glass and Surface Cleaner, Trigger Spray Bottle (4-0980)
- ACCESS TOOLS Access Tools:Long Reach Grabber (AT-RCBM)
- STEARNS PACKAGING Stearns Flowtron Enzyme Drain Treatment - 1 oz Packs, 72 Packs/Case - 2508626 (2508626)
- PROTEAM Replacement Ring - Aluminum Wands (100100)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID COMMERCIAL 35 Gal Trash Can Lid, 20 in W/Dia, Gray, Plastic (RUB137LGR)
- Rubbermaid Trash Can Lids