Shop All Trash Can Lids
Rubbermaid
BRUTE 32 Gallon Gray Round Trash Can Lid and Dolly Kit
Mfr # 690FG32TCGYK
Zoro # G411510591
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG32TCGYK
- Zoro # G411510591
- Country of Origin China
- Category Trash Can Lids
Description
Since it is certified to meet NSF requirements for food contact this trash can makes a great food storage bin for your bulk ingredients! It can support up to 250 lb. and is the best way to move a heavy trash can through your busy kitchen bakery or any destination that requires easy mobility. Plus the ability to roll smoothly and comfortably on virtually any surface means no loud or squeaky noises that could otherwise disrupt your staff or guests. Easy Clean Up : Featuring four integrated venting channels the design allows air flow around and below the bag when this can is used for waste disposal reducing the force required for trash bag removal by 50%. Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminating the need for tying a knot. Heavy Duty Handles : Two builtin ProTouch handles provide comfortable nonslip lifting and antijam nesting. Durable Construction : This heavyduty durable trash container features an all plastic professionalgrade construction that resists dents and does not fade warp or crack with continuous use. Full Mobility : This trash can kit includes a dolly that will help alleviate concerns that come along with proper waste disposal as five 3'' integrated swivel wheels allow for effortless transport. This smoothrolling item also prolongs the life of your trash can by eliminating the potential to wear holes in the bottom of the can by dragging it from one place to the next.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON PAPER Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black (VT1010)
- HOSPECO Microworks Microfiber Towel 16" x 16", Blue 12 Towels/Pack - 2502-B-DZ (2502-B-DZ)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- ZEP Spray Streak-Free Glass Cleaner, Blue, 12 PK (ZPEZU112032CT)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- Rubbermaid Trash Can Lids