No Product Image Available

Rubbermaid

BRUTE 2119307 44 Gallon Orange Round High Visibility Trash Can


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance the efficiency of your food storage prep or waste removal with this Rubbermaid BRUTE 44 gallon orange trash can. This can is a versatile tool with its generous capacity and sturdy construction. It features four integrated venting channels that allow air to flow around and below the bag reducing the required force of trash bag removal. In comparison to traditional containers this force is reduced by 50% making it less strenuous for your staff! Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminating the need for tying a knot.Two built-in rounded handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. It boasts an engineered base that is built to withstand rugged environments. This heavy-duty durable trash container features an all-plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Additionally each container is food safe meaning it can be used in both storage or prep applications.The orange color is highly visible allowing for quick distinction. It also improves safety for customers and employees by contrasting various backgrounds. UV inhibitors protect against color fading and compromised durability after outdoor use and exposure to the sun. Regardless of whether you need a trash can or a large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 24''Diameter: 27 3/4''Height: 31 1/2''Capacity: 44 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.