No Product Image Available
Rubbermaid

BRUTE 10 Gallon Blue Round Recycling Can with White Lid


product price: $49.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase efficiency in your recycling process or waste removal application with this versatile Rubbermaid BRUTE 10 gallon blue recycling can and white lid. Featuring four integrated venting channels the design allows air flow around and below the bag when this can is used for waste disposal reducing the force required for bag removal by 50%. Additionally four can liner cinches securely clasp onto the bag ensuring it remains stationary and eliminating the need for tying a knot.Two built-in ProTouch handles provide comfortable non-slip lifting and anti-jam nesting. Meanwhile the bottom's molded base grips are deeply ribbed for optimal control during emptying. This heavy-duty durable recycling container features an all plastic professional-grade construction that resists dents and does not fade warp or crack with continuous use. Plus thanks to the conveniently included lid you can even contain unwelcomed odors and help prevent pests!Overall Dimensions:Maximum Diameter: 16''Height: 18 1/8''Capacity: 10 gallons 37.8 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.