Shop All Attached Lid Containers
Rubbermaid
Black/Red Attached Lid Container, Plastic, 26 1/4 in L, 16 15/16 in W, 18 5/8 in H
Mfr # 1949231
Zoro # G2864197
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Load Capacity 24 gal
- Material Plastic
- Overall Length 26 in
- Overall Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 1949231
- Zoro # G2864197
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 26 in |
Overall Height | 17 in |
Overall Width | 18 1/2 in |
Inside Height | 15 in |
Inside Length | 23 in |
Inside Width | 14 in |
Overall Width Range | 14 to 20 in |
Bottom Inside Length | 20 in |
Overall Height Range | Taller than 15 in |
Bottom Inside Width | 14 1/2 in |
Overall Length Range | 22 to 28 in |
Overall WxH | 18 1/2 in x 17 in |
Outside Length | 26 1/4 in |
Outside Width | 16 15/16 in |
Outside Height | 18 5/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Black, Lid Color Gray, Nestable No, Overall Height 17 in, Overall Length 26 in, Overall Width 18 1/2 in, Resistant To Corrosion, Impact, Stackable Yes, Volume Capacity 24 gal, Weight Capacity 50 lb, NSF Certified No, Bottom Inside Length 20 in, Bottom Inside Width 14 1/2 in, Includes Lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 43 3/4 in L, 17 1/8 in W, 20 1/2 in H (1949210)
- RUBBERMAID Black/Gray Attached Lid Container, Plastic (RMAP080000)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 52.66 gal Volume Capacity (1949208)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Blue (442218BL)
- Rubbermaid Attached Lid Containers