Rubbermaid

Black 50 gal Dome Top w/ Ashtray FG397501BLA.


product price: $1,766.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This attractive 50 gallon Rubbermaid 397501 dome top frame with the FG395900 rigid plastic liner and ashtray is ideal for indoor and outdoor areas and its large capacity will help your building entrance lobby mall or other business maintain a tidy appearance. When paired with compatible aggregate or clear panels sold separately this black unit will enhance your decor and meet you specific needs. A UV stabilizer is added to help minimize the effects of sunlight exposure ensuring that this frame will look new for years to come. This break resistant polycarbonate waste receptacle features a convenient hinged top and stay-open strap for easy maintenance and access to the rigid plastic liner while the rain hood cover allows for year-round outdoor use. Patrons will appreciate the frame's hands-free design which limits germ spreading by providing a way to deposit waste without the need to lift a lid or touch a disposal flap. Instead large convenient openings are featured on all four sides of the receptacle and an ash tray is situated on top of the hood.This stylish sanitary and sensible frame from the Landmark Series Classic Containers collection will contribute to the clutter-free look that your business is seeking. Add one your establishment today!Overall Dimensions:Width: 26''Depth: 26''Height: 46 1/2''Capacity: 50 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.