Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid
Aerosol Refill, Country Linen (Discontinued)
Mfr # FG5159000000
Zoro # G1441745
This Product is Discontinued
Key Features
- Fragrance Linen
- Refill Type Aerosol Spray
- Product Series SeBreeze(R) 9000
- Refill Life 30 day
- Coverage 6,000 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # FG5159000000
- Zoro # G1441745
- UPC # 086876157185
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Width | 2 1/2 in |
Length | up to 168 day |
Height | 5 1/2 in |
Cleaner Container Size | 5.3 oz |
Container Size | 5.3 oz |
Details
Item | Metered Air Freshener Refill |
Fragrance | Linen |
Refill Type | Aerosol Spray |
Product Series | SeBreeze(R) 9000 |
Refill Life | 30 day |
Coverage | 6,000 cu ft |
For Use With | Mfr. No. FG513700OWHT or FG516900OWHT |
Cleaner Container Type | Aerosol Can |
Degreaser Container Type | Aerosol Can |
Item - Air Freshener Refills | Air Freshener Refill |
Features | Automatic Odor Control, Odor Eliminators |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Cleaner Form | Liquid |
Color | Light Yellow |
NSF Rating | Not Rated |
VOC Content | 0% |
Compatible Mfg. Model Number | FG513700OWHT, FG516900OWHT |
Air Freshener Form | Liquid |
Recommended Dilution | Ready to Use |
Description
Metered Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 5.3 oz, Product Series SeBreeze(R) 9000, Refill Life 30 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 5XL19; 3XA91, Compatible Mfg. Model Number FG513700OWHT, FG516900OWHT, VOC Content 0 Percent, Length up to 168 day, Width 2 1/2 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.