Shop All Air Freshener Dispensers
This Product is Discontinued
Rubbermaid
Aerosol Dispenser, White (Discontinued)
Mfr # FG513700OWHT
Zoro # G2480064
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Coverage 800 cu ft
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FG513700OWHT
- Zoro # G2480064
- UPC # 086876156799
- Country of Origin Taiwan, Province of China
- Category Air Freshener Dispensers
Dimensions
Width | 3 1/8 in |
Length | 4 3/4 in |
Height | 7 1/2 in |
Battery Size | D |
Depth | 4 3/4 in |
Description
Air Freshener Dispenser, Metered, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, SeBreeze, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 800 cu ft, Scent Release Settings 15 min, Dispensing Method Spray, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 180 day, Battery, Includes Batteries Yes, Battery Size D, Height 7 1/2 in, Width 3 1/8 in, Includes Keyless Lock-on Cabinet, Mounting Hardware, Depth 4 3/4 in, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.