Shop All Handles, Frames and Braces
This Product is Discontinued
Rubbermaid
54" Clamp Wet Mop Handle, Wood (Discontinued)
Mfr # FGH215000000
Zoro # G3491302
This Product is Discontinued
Key Features
- Connection Type Clamp
- Handle Length 54 in
- Handle Material Wood
- Handle Color Natural
- Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FGH215000000
- Zoro # G3491302
- UPC # 086876045451
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54 in |
Headband Size | 5" |
Length | 54" |
Details
Connection Type | Clamp |
Handle Material | Wood |
Handle Color | Natural |
Item | Wet Mop Handle |
Includes | Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only. |
For Use With | 1 and 5 in Headband Mops |
Mop Connection Type | Clamp |
Series | Gripper(R) |
Color Coding System | Yes |
Description
Wet Mop Handle, Handle Length 54 in, Series Gripper(R), Color Coding System Yes, Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.