Shop All Trash Can Lids
Rubbermaid
35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings
Mfr # FG279100DBLUE
Zoro # G4039332
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With FG395806, FG395906
- Lid Shape Square
- Color Blue
- Width/Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # FG279100DBLUE
- Zoro # G4039332
- UPC # 086876156546
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Height | 6 1/4 in |
Fits Container Size | 35 gal |
Depth | 19-1/2 in |
Details
Top Type | Dome |
For Use With | FG395806, FG395906 |
Lid Shape | Square |
Color | Blue |
Lid Connection | Snap-On |
Item | Bottle and Can Recycling Top |
Material | Resin |
Series | Untouchable |
For Container Capacity | 35 gal |
Number of Openings | 1 |
Description
Bottle and Can Recycling Top, Dome, 35 gal, Square, Snap On, Number of Openings 1, Blue, Untouchable(R) Series, Height 6 1/4 in, Width/Diameter 20 in, Plastic, Polyethylene, FG395806, FG395906 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., EA1 (PC-109B-1)
- ARM & HAMMER Sodium BiCarbonate Resealable Bag, PK4 (33200-97267)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK4 (FG4012451)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- Rubbermaid Trash Can Lids