Shop All Storage Totes & Containers
Rubbermaid
3 gal Storage Tote, Dark Indigo Metallic, 15-3/4 in L x 10-5/8 in W x 7 in H
Mfr # RMRT030003
Zoro # G100488323
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Indigo Metallic
- Overall Length 15 3/4 in
- Overall Height 7 in
- Overall Width 10 5/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # RMRT030003
- Zoro # G100488323
- UPC # 051596300012
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 15 3/4 in |
Overall Height | 7 in |
Overall Width | 10 5/8 in |
Inside Height | 6 11/16 in |
Inside Length | 11 1/2 in |
Inside Width | 7 1/2 in |
Bottom Inside Width | 7 1/2 in |
Overall Width Range | Narrower than 12 in |
Bottom Inside Length | 11 1/2 in |
Overall Length Range | Shorter than 20 in |
Overall Height Range | Shorter than 12 in |
Outside Length | 15 11/16 in |
Outside Height | 7 in |
Outside Width | 10 5/8 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Dark Blue/Metallic, Lid Color Dark Blue/Metallic, Nestable Yes, Overall Height 7 in, Overall Length 15 3/4 in, Overall Width 10 5/8 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 3 gal, Weight Capacity 8.34 lb, NSF Certified No, Bottom Inside Length 11 1/2 in, Bottom Inside Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- CON-TACT BRAND Creative Covering 18 In. x 9 Ft. Walnut Self-Adhesive Shelf Liner (09F-C9033-01)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- RUBBERMAID 31 gal Storage Tote, Dark Indigo Metallic, Plastic, 32-1/4 in L x 20-13/32 in W x 24-1/2 in H (RMRT310000)
- RUBBERMAID 18 gal Storage Tote, Dark Indigo Metallic, Plastic, 23-7/8 in L x 15-7/8 in W x 16-3/8 in H (RMRT180000)
- RUBBERMAID 18 Gal. Roughneck Tote (RMRT180025)
- RUBBERMAID 3 Gal. Roughneck Tote (RMRT030010)
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity (RMCC950001)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- Rubbermaid Storage Totes & Containers