Shop All Trash Cans
This Product is Discontinued
Rubbermaid
23 gal. Trash Can, Gray, Plastic (Discontinued)
Mfr # RUB210CGR
Zoro # G7946969
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal.
- Color Gray
- Material Plastic
- Height 31"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # RUB210CGR
- Zoro # G7946969
- UPC # 848109061603
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31" |
Width | 16" |
Length (In.) | 16" |
Details
Trash Container Capacity | 23 gal. |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Weight | 5.32 |
Description
Hands-Free Trash Can,23 gal.,16x16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.