Shop All Trash Can Lids
Rubbermaid
23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Brown, Plastic, 2 Openings
Mfr # FG269288BRN
Zoro # G3403127
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY
- Lid Shape Rectangular
- Color Brown
- Width/Diameter 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FG269288BRN
- Zoro # G3403127
- UPC # 086876147612
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Height | 2 3/4 in |
Fits Container Size | 23 gal. |
Depth | 20 1/2 in |
Details
Top Type | Dome |
For Use With | FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY |
Lid Shape | Rectangular |
Color | Brown |
Lid Connection | Snap-On |
Item | Bottle and Can Recycling Top |
Material | Plastic |
Series | Slim Jim(R) |
For Container Capacity | 23 gal |
Number of Openings | 2 |
Description
Bottle and Can Recycling Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 2, Brown, Slim Jim(R) Series, Height 2 3/4 in, Width/Diameter 11 1/2 in, Depth 20 1/2 in, Plastic, Plastic, FG264373BLUE, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- NORAMCO RST3339W Trash Bag Liner White - 33 x 39 in. (NO10191)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- Rubbermaid Trash Can Lids