Shop All Hand Soap & Lotion Dispensers
Rubbermaid
2143454 Pole Mounting Station for Sanitizer Dispensers
Mfr # 6902143454
Zoro # G311636353
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6902143454
- Zoro # G311636353
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep your sanitizer dispensers conveniently accessible with this Rubbermaid pole mounting station. This mounting station is a great way to keep your sanitizer dispensers sold separately within easy reach. Ideal for use in high-traffic environments this pole mounting station helps to promote hygiene in your work space. The integrated drip tray prevents messes and keeps the area surrounding your dispenser clean.Designed with versatility in mind this unit mounts horizontally or vertically on poles between 2'' and 5'' in diameter. Plus the pole-mounted design allows you to place the unit in areas that are typically overlooked. This unit is easy to assemble for your convenience.Overall Dimensions:Length: 5 15/16''Width: 6''Height: 19 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Clog Remover, Max Gel, 32 fl. oz, , PK 12 (SJN694768CT)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29364)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- PDI Adj Sani-Brckt 3-in-1 Pole, Accessory Kit (P010901)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 11 x 14 x 3.5, Chrome (1938171)
- Rubbermaid Hand Soap & Lotion Dispensers