Shop All Trash Can Lids
Rubbermaid
2044040 BRUTE Black Round Dome Top for FG265500 Containers 55 Gallon
Mfr # 6902044040BK
Zoro # G511511009
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 6902044040BK
- Zoro # G511511009
- Country of Origin United States
- Category Trash Can Lids
Description
This Rubbermaid 2044040 BRUTE black dome top lid fits securely on your FG265500 BRUTE 55 gallon containers sold separately. Its dome top shape snaps onto your container converting it into a rugged outdoor receptacle bringing you lasting durability and stability! Plus this lid's shape makes it stackable with other BRUTE lids maximizing storage space. Featuring a door that swings shut this lids helps trap odors in and keeps water rodents and bugs out maintaining the sanitary environment of your establishment! Ideal for outdoor use this all-plastic high-density polyethylene lid with a professional-grade construction prevents rusting chipping or peeling and resists denting! Plus it has an added UV stabilizer for added durability in sun-exposed areasOverall Dimensions:Diameter: 22 1/4''Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Hands-Free, Classic, Black (T7400TBK)
- B & K Flow-Easy Liquid Drain Opener 32 oz (FE32)
- MAXIM Cleaners & Detergents, 32 oz Bottle, Liquid, 6 PK (051000-86)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Dome with Push Door, Fits 44 gal Cans, 24 3/4 in Dia, Gray (FG264788GRAY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- Rubbermaid Trash Can Lids