No Product Image Available

Rubbermaid

2032953 Slim Jim 23 Gallon Black Rim Caddy Kit with Rectangular Container Rim Caddy Rect


product price: $440.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your waste collection more efficient with this Rubbermaid 2032953 Slim Jim 23 gallon black rim caddy kit with container rim caddy and dolly. This kit allows you to store your cleaning supplies and collect waste in a Rubbermaid Slim Jim container at the same time. This kit also includes a rim caddy for the top of the container. This caddy streamlines your cleaning process by holding all of your cleaning supplies on 5 dedicated tool rails. The caddy has enough space for 3 spray bottles sold separately. The bag cinches on the caddy tightly secure can liners in place and make changing liners sold separately simple and knot-free. The caddy and dolly are both black which will allow you to collect waste discreetly. This kit comes with 1 wide hook 1 peg hook and 1 stick clip. These attach to the caddy to hold smaller cleaning supplies. You can customize your cleaning experience by moving and adjusting each hook over and over again to tailor your cart to your specific needs.Made of commercial-grade resin this kit is designed to withstand heavy-duty cleaning without chipping peeling or breaking. The container's slim construction the dolly's wheels and the caddy's ergonomic handles allow for easy movement through tight spaces. This kit provides streamlined organized waste collection and cleaning supply storage for places like schools hospitals hotels offices and grocery stores. Whether you need a recycling can trash can or a place to store your mop this Rubbermaid container rim caddy and dolly combo is sure to do the job!Set Includes:- 1 Rim caddy- 1 23 gallon black vented Slim Jim container- 1 Resin trainable dolly- 1 Stick clip- 1 Wide hook- 1 Peg hookOverall Dimensions:Length: 34 5/16''Width: 14 1/8''Height: 35 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.