No Product Image Available

Rubbermaid

2032940 Slim Jim Black Rectangular Rim Caddy For 16 and 23 Gallon Containers


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your essential cleaning supplies close and organized with this Rubbermaid 2032940 Slim Jim black rim caddy. This caddy fits the rims of Rubbermaid Slim Jim 16 and 23 gallon trash cans sold separately and streamlines your cleaning by holding all of your supplies on 5 dedicated tool rails. The caddy also has compartments for 3 spray bottles sold separately. The bag cinches on the caddy tightly secure can liners in place and make changing liners sold separately easy and knot-free. This caddy is a simple black color which will allow for discreet waste collection. This caddy also comes with 1 wide hook 1 peg hook and 1 stick clip. These attach to the caddy to hold smaller cleaning supplies. You can customize your cleaning experience by moving and adjusting each hook over and over again to tailor your caddy to your specific needs.Made of commercial-grade resin this caddy is designed to withstand heavy-duty cleaning without chipping peeling or breaking. It fits securely on the rim of your Rubbermaid Slim Jim trash can without compromising the can's slim frame. This secure fit and the caddy's ergonomic handle make maneuvering through tight spaces easy. This caddy provides streamlined organized waste collection and cleaning supply storage for places like schools hospitals hotels offices and grocery stores. Whether you need to store your mop and your ''wet floor'' sign or your rags and dust pans this Rubbermaid rim caddy is sure to do the job!Set Includes:- 1 Rim caddy- 1 Stick clip- 1 Wide hook- 1 Peg hookOverall Dimensions:Length: 32 1/2''Width: 14 5/16''Height: 14 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.