No Product Image Available

Rubbermaid

2026695 52 Qt. / 13 Gallon Slim Jim Under-Counter Gray Rectangular Trash Can


product price: $90.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide an excellent compact solution for waste management with this Rubbermaid 2026695 Slim Jim under-counter gray trash can. This trash can features an under-counter design that is ideal for use in any area where you are short on space. Not only is this can shorter than typical with just a 26 1/8'' height but it also has an angled opening. So when you push the highest side of the trash can under your counter you will have twice as much access to the trash can as normal. This stops the need to constantly be pulling the trash can from under the counter to throw larger pieces of garbage away throughout the day. This under-counter can also comes in a variety of colors that allow you to color code each can for easy identification.This convenient container features four venting channels that create ample airflow to reduce the vacuum effect that occurs when lifting out trash liners. This added air circulation makes removing liners up to 80% easier than traditional containers helping to save valuable time reduce excess labor and minimize the risk of potential injuries. Not only does it boast rim handles for a secure grip it also has base handles on the bottom to improve overall comfort and control while lifting and emptying full containers.Made of high-quality commercial-grade resin this trash can is designed to withstand heavy-duty use in any fast-paced environment. While its reinforced rim aids in maintaining the container's structural integrity the robust handle construction resists damage while the container is being lifted or transported. Plus the incorporated bag cinches help secure liners around the rim of the container allowing for quick knot-free bag changes. With its slender design that ensures a superior fit in tight spaces this Slim Jim under-counter container is sure to keep your facility clean and organized!Overall Dimensions:Length: 22 1/4''Width: 11 3/16''Height: 26 1/8''Capacity: 13 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.