No Product Image Available

Rubbermaid

2007918 Slim Jim 3-Stream Rectangular Recycling Station Kit


product price: $630.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your classroom daycare center or early learning facility organized with this Jonti-Craft Baltic Birch 6950JC 48 1/2'' x 29'' x 29'' mobile 25-section double-sided wood storage island. Featuring a double-sided design that includes 10 spacious cubbies as well as 4 paper slots and 4 larger storage sections on one side this item is perfect for keeping books small toys and art materials neatly contained so your floors remain free of dangerous tripping hazards. The reverse side then has 7 additional sections that are great for holding board games toys or other supplies. This item even offers a laminate top surface with two cubbie-tray cutouts for use during creative projects!This island comes with KYDZSafe rounded edges and kickplates in order to enable safe play and handling. While the rounded edges guard against injuries caused by sharp corners the convenient kickplates protect fingers and toes from getting pinched. The kickplates even prevent toys and other cherished items from falling underneath the unit as well. Plus the island's 29'' depth and double-sided design add extra stability and storage space to meet your ever-changing needs!Built to withstand the wear and tear of everyday use this island boasts a KYDZStrong dowel-pin construction that will not weaken at the joints which helps to boost its service life by 50%. It's also made from 11 ply 5/8'' Birch wood - the strongest plywood in the world. The wood even features a KYDZTuff ultraviolet acrylic coating that resists yellowing over time and handles the toughest cleaning products such as bleach and nail polish remover so you can remove any permanent marker or other hard-to-clean spots with ease. Plus moving this item is a breeze! Offering superior triangular strength its MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your island without breaking a sweat.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48 1/2''Depth: 29''Heigh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.