Shop All Hand Soap & Lotion Dispensers
Rubbermaid
1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser
Mfr # 690FG1980828
Zoro # G311635653
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG1980828
- Zoro # G311635653
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep your restaurant hotel or bar running smoothly with this Rubbermaid 1980828 Lumecel, 1100 mL white / grey pearl automatic hands free soap dispenser! Requiring no batteries for operation this dispenser features a Lumecel, rechargeable energy system which captures energy from indoor light sources. Its touch-free design helps prevent the spread of germs by reducing the opportunity for cross contamination while its plastic construction allows for optimal durability and longevity.Dispensing in .4 mL increments this dispenser features indicators for refill levels and battery life so employees can be aware when a refill is needed. Its contemporary white / grey pearl design will add a clean and fresh look to your washroom decor. Additionally it helps beneficiaries to earn LEED credits. Its ability to be mounted on the wall provides the utmost convenience and accessibility for your patrons.Overall Dimensions:Length: 5 1/2''Width: 5 1/2''Capacity: 1100 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- FEBREZE AIR, Downy April Fresh, 8.8 oz Aerosol Spray, PK2, 2PK (97812)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- SCOTT Carton, 2 Ply, 506 Sheets, White, 80 PK (13217)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- RUBBERMAID Manual Foam Soap Dispenser Black 800 mL (FG450034-EA)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- BRADLEY Lav Mt Soap Disp, 2-1/2In. (6322-680000)
- ALPINE INDUSTRIES Soap & Hand Sanitizer Dispenser, Surface Mounted, 800 ml Capacity, Gray (425-GRY)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- Rubbermaid Hand Soap & Lotion Dispensers