No Product Image Available

Rubbermaid

1966889 Executive 25 Gallon Side-Load Mesh Linen Bag


product price: $84.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase linen capacity without increasing cart size with this Rubbermaid 1966889 Executive 25 gallon side-load mesh linen bag. This linen bag is designed to reduce trips to the linen closet while protecting cart platforms from added weight caused by laying linens directly on the side platforms. Use it with a compatible housekeeping cart sold separately for quick linen service at your hotel motel or bed and breakfast. The 6 eye-holes at the top of the bag allow it to fit most carts ensuring a seamless integration into your existing housekeeping service.This bag is designed to hold up to 25 gallons of bagged linens. Mesh sides promote air flow while allowing users to easily see when the bag is running low on linens. At the same time the easy-to-clean coated fabric makes it easy to keep the bag clean.Overall Dimensions:Length: 16 15/16''Width: 10 1/2''Height: 33''Capacity: 25 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.