No Product Image Available

Rubbermaid

1966884 34 Gallon Green High Capacity Vinyl Janitor Cart Bag


product price: $96.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Collect 20% more waste than with traditional cart bags with this Rubbermaid 1966884 34 gallon green high capacity vinyl janitor cart bag! This 34 gallon bag features a bright green coloring. Use it with a compatible janitor cart sold separately for quick cleanup in your restaurant cafe bar or bistro. The 6 eye-holes at the top of the bag allow it to fit most carts ensuring a seamless integration into your existing janitorial service.This leak-proof bag is designed to hold up to 34 gallons of bagged waste. It's made of durable PVC-lined vinyl with a zippered front for ergonomic waste removal. When the bag is full simply open the zipper and pull out the waste - there's no need to strain lifting heavy items up and out of the bag!Overall Dimensions:Length: 17 1/2''Width: 10 1/2''Height: 33''Capacity: 34 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.