Shop All Carts, Caddies & Accessories
Rubbermaid
1966720 Executive 24 Gallon Black Vinyl Janitor Cart Bag
Mfr # 6901966720BK
Zoro # G611591086
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6901966720BK
- Zoro # G611591086
- Country of Origin China
- Category Carts, Caddies & Accessories
Description
Collect bags of waste quickly easily and discreetly with this Rubbermaid 1966720 Executive 24 gallon black vinyl janitor cart bag! This 24 gallon bag features a sleek black coloring great for discreet waste collection. Use it with a compatible janitor cart sold separately for quick cleanup in high-profile areas. The 6 eye-holes at the top of the bag allow it to fit most carts ensuring a seamless integration into your existing janitorial service.This leak-proof bag is designed to hold up to 24 gallons of bagged waste. It's made of durable PVC-lined vinyl with a zippered front for ergonomic waste removal. When the bag is full simply open the zipper and pull out the waste - there's no need to strain lifting heavy trash up and out of the bag!Overall Dimensions:Length: 17 1/2''Width: 10 1/2''Height: 30 1/2''Capacity: 24 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH 2 1/4 in W Scratch Brush, Stiff, 6 in L Handle, 3 in L Brush, Brass, Wood, 8 in L Overall (27668GS)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- BORATEEM Cleaners & Detergents, Pail, Unscented (DIA 00145)
- RUBBERMAID High Capacity Replacement Bag (1966881**)
- RUBBERMAID Brute FG264200YEL Caddy Bag Container, Vinyl Blade (1913171)
- RUBBERMAID 24 Gal. Vinyl Janitorial Cleaning Cart Bag (1966719)
- JONES STEPHENS Utility Tote Tray, 10" x 15" x 5" (T60100)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium (FG9T7200BLA)
- MOERMAN Toolholder 20 (26876)
- Rubbermaid Carts, Caddies & Accessories