No Product Image Available

Rubbermaid

1966719 24 Gallon Yellow Vinyl Janitor Cart Bag


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Collect bags of waste quickly and easily with this Rubbermaid 1966719 24 gallon yellow vinyl janitor cart bag! This 24 gallon bag features a bright yellow coloring great for all-purpose waste collection. Use it with a compatible janitor cart sold separately for quick cleanup in your restaurant cafe bar or bistro. The 6 eye-holes at the top of the bag allow it to fit most carts ensuring a seamless integration into your existing janitorial service.This leak-proof bag is designed to hold up to 24 gallons of bagged waste. It's made of durable PVC-lined vinyl with a zippered front for ergonomic waste removal. When the bag is full simply open the zipper and pull out the waste - there's no need to strain lifting heavy trash up and out of the bag!Overall Dimensions:Length: 17 1/2''Width: 10 1/2''Height: 30 1/2''Capacity: 24 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.