Shop All Trash Cans
Rubbermaid
1883579 Slim Jim Resin Yellow Front Step-On Rectangular Trash Can - 96 Qt. / 24 Gallon
Mfr # 6901883579
Zoro # G311510905
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6901883579
- Zoro # G311510905
- Country of Origin China
- Category Trash Cans
Description
Maximize space and sanitation with the yellow 1883579 Slim Jim step-on trash can from Rubbermaid. Boasting a slim design this trash can is perfect for tight and limited spaces. It features a silent lid closure that reduces noise making it perfect for serene and quiet places such as the library or office. The smooth material and contoured edges even make it easy to clean.The bright yellow color is highly visible to customers and employees allowing for ease of use and a clean area. It has built-in metal retainer bands that ensure trash bag liners are held securely in place. This step-on waste container provides sanitary hands-free disposal of waste so that patrons don't have to touch the unit when disposing of trash. It has increased foot pedal clearance for superior convenience making it easier to access and use. The internal hinge design of this waste receptacle protects nearby walls and furniture from damage and ensures that users won't need to touch the lid to close the container.Overall Dimensions:Length: 23 3/8''Width: 13 15/16''Height: 32 3/4''Capacity: 24 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- KENMORE HEPA Exhaust Filter (VFHF)
- GLAD 4 gal Trash Bags, 8 in x 18 in, Standard-Duty, .5 Mil, White, 156 PK (78812)
- LIBMAN Libman Commercial Large Looped-End Wet Mop Head - 972 (972)
- RUBBERMAID Rubbermaid® Vanity Wastebasket 2953 6 Quart, White (FG295300WHT)
- RUBBERMAID 32GAL EVERGRN Trash Can (FG289487EGRN)
- RUBBERMAID 5.25 gal White Polypropylene Open Top Wastebasket (5L61-00-WHT)
- RUBBERMAID Premier Series II 13 gal Gray Plastic/Stainless Steel Step On Trash Can (2120984)
- RUBBERMAID 2955 FG295500BEIG Waste Basket, 13 qt Capacity, Plastic, Beige, 12-1/8 in H (2955-00-BEIG)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- Rubbermaid Trash Cans