No Product Image Available

Rubbermaid

1883460 Slim Jim Resin Beige Front Step-On Rectangular Trash Can - 72 Qt. / 18 Gallon


product price: $272.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize space and sanitation with the beige 1883460 Slim Jim step-on trash can from Rubbermaid Commercial. Able to sit upright against walls it's perfect for your restaurant school hotel corridor or other area with limited space. Featuring a slim design and a small footprint this unit is ideal for hallways crowded walkways and other public areas behind your bar or beside desks in office spaces. Plus the trash can's built-in retainer band ensures that trash bag liners are held securely in place!This step-on waste container provides sanitary hands-free disposal of waste so patrons don't have to touch the unit when disposing trash. The commercial grade foot pedal located on the front-facing side on the waste receptacle withstands heavy use while the increased foot pedal clearance makes it easier to access and use. The internal hinge design of this waste receptacle protects nearby walls and furniture from damage and ensures that users won't need to touch the lid itself to close the container. A quiet lid-closure is specially-designed to reduce noise levels in your facility.Featuring a beige color for easy identification this lightweight resin trash bin offers lasting durability without the common disadvantages of a metal container such as heavy weight sharp edges and rusting. Plus its smooth surfaces and contoured edges provide easy cleaning. Rigid liner sold separately.Overall Dimensions:Width: 19 3/4''Depth: 12 1/4''Height: 31 1/2''Capacity: 18 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.