No Product Image Available

Rubbermaid

1857378 5 Qt. Black Heavy Duty Pail


product price: $16.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an effective color-coded cleaning system with this Rubbermaid 1857378 5 qt. black heavy duty pail! Thanks to its black color this pail prevents cross-contamination of cleaning solutions and ensures all employees are educated about its proper usage and location. Use this conveniently sized pail on its own or as an addition to your Rubbermaid Executive cleaning equipment sold separately. It's versatile for a wide variety of cleaning tasks at your restaurant hospitality business or educational facility; and its 5-qt. capacity is the perfect size to fit a spray bottle and cleaning cloth for easy on-the-go disinfecting.This pail boasts a heavy-duty plastic construction for the toughest jobs and your facility's long-term use. When two or more pails are used together they can be stacked for convenient transport and space-saving storage. The sturdy metal handle design offers durability and prevents the wire from coming off the pail even after years of use. With an easy-to-clean surface this Rubbermaid cleaning pail will maintain an attractive appearance for years to come.Overall Dimensions:Length: 7 1/2''Width: 9 1/4''Height: 8 1/2''Capacity: 5 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.