Shop All Trash Can Lids
Rubbermaid
1834840 BRUTE 44 Gallon Blue Round Dome Top Trash Can Lid
Mfr # 6901834840BL
Zoro # G111510273
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 6901834840BL
- Zoro # G111510273
- Country of Origin United States
- Category Trash Can Lids
Description
Combining convenience with sanitation this Rubbermaid 1834840 BRUTE 44 gallon blue dome top trash can lid provides easy waste disposal with a simple intuitive design. It easily snaps onto your container converting it into a rugged indoor or outdoor receptacle bringing you lasting durability and stability! Plus this lid's shape makes it stackable with other BRUTE lids maximizing storage space in your business. Use this lid with your compatible BRUTE 44 gallon trash can sold separately to provide sleek efficient waste management in your business!Featuring a door that swings shut this lids helps trap odors in and keeps water rodents and bugs out maintaining the sanitary environment of your establishment. Ideal for outdoor use this all-plastic high-density polyethylene lid with a professional-grade construction prevents rusting chipping or peeling and resists denting! Plus it has an added UV stabilizer for added durability in sun-exposed areas.Overall Dimensions:Top Diameter: 24 7/8''Height: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CLEANING TECHNOLOGY Clearinse Plus Foaming Cleaner/Degreaser, 1 Gal. Bottle (F213622-EA)
- CAR DEALER DEPOT Chemical Resistant Trigger Sprayer (320CR)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 24 gal, 17.25" x 30.5", Yellow (1966719)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Citrus, 32 oz Bottle, 12PK (105Q-F-000I012M-10)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- WITT CO Flat Lid, 16 W/Dia, Silver, Steel (10GPL)
- Rubbermaid Trash Can Lids