Shop All Touchless Bathroom Faucets
Rubbermaid
1818966 Milano Chrome Single Hole Deck Mounted Hands-Free Sensor Faucet
Mfr # 6901818966
Zoro # G711621751
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6901818966
- Zoro # G711621751
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
A perfect addition to any restroom this Rubbermaid 1818966 Milano electronic hands-free faucet with a 3 3/4'' spout is a great way to reduce the spread of germs in your business! The Surround Sensor technology in this AutoFaucet detects when your hands are within 3'' of the omnidirectional sensor and dispenses water accordingly eliminating the need to touch faucet handles and also reducing the chance of leaving a faucet running saving you water and money. Water flow is activated by a sensor located at the base of the faucet and is powered by the included four D batteries able to last for 400000 wash cycles. A 0.5 GPM aerated spray outlet provides a gentle flow with minimal splashing perfect for public lavatories and similar applications.This faucet has a 3 3/4'' spout with a polished chrome finish for a sleek look and easy cleaning. It boasts a single hole base for easy installation. The control module provides protection against leaks and contains the internal flow control setting switches. Plus the thermostatic mixing valve combines incoming cold and hot water and limits the temperature of water going to the faucet better than a mechanical mixing valve preventing scenarios where hot water overruns the cold water and causes scalding. Also included are two hot / cold 12'' long 3/8'' compression supply hoses that allow you to connect the unit to your facility's water lines. With your electronic faucet installed you can enjoy the benefit of up to 70% water savings for your business!Overall Dimensions:Spout Length: 3 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS03434)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-10)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.5 Micron, 2-3/4" O.D., 10 in H (PG-10110-005-01)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- TOTO Standard R ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28002U1#CP)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.110.0000)
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- Rubbermaid Bathroom Sink Faucets & Accessories