Shop All Air Fresheners & Odor Eliminators
Rubbermaid
1793535 Microburst 9000 LCD White Metered Aerosol Air Freshener System
Mfr # 6901793535WH
Zoro # G711790426
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6901793535WH
- Zoro # G711790426
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Maintain fresh fragrant air in your restroom during the hours of peak usage with the help of the Rubbermaid 1793535 Microburst 9000 LCD white metered aerosol air freshener system. This compact yet powerful air freshening system combines a contemporary look with effective affordable and long-lasting performance guaranteed to eliminate offensive odors and maintain an inviting restroom. This metered air freshener system is powered by an industry-leading battery with a long life and equipped with a convenient LCD display that will alert you when both the battery and spray refill need to be replaced. The system sprays at programmed intervals that you have the power to set. This allows you to account for varying hours of operation and places the power to control product usage in your hands ensuring that when you're not open you're not wasting. The system's simple and flexible programming can be set to control spray intervals over the course of 60 90 120 or 180 day periods by the business day at 8 12 16 or 24 hour windows as well as on a weekly basis at 5 6 or 7 day intervals.Rubbermaid's Microburst 9000 models use Microburst 9000 air freshener sold separately small and space-saving yet powerful aerosol air freshener refills providing premium scents and up to 3000 sprays or up to 180 days of use. 9000 refills last up to 3 times longer than standard refills. Rubbermaid aerosol air freshener spray formulas contain microtrans a true odor neutralizer that doesn't just mask odors as do many competing formulas but offers true odor elimination for fresh odor-free air. These formulas also emit up to 63% less VOCs volatile organic compounds per spray. This is critical to maintaining a fresh as well as a safe restroom environment as VOCs pose a variety of health concerns. As a bonus this model features a bright white color that harmonizes well with a clean restroom. Enhance the overall presentation of your restrooms with the help of the Microburst 9000 air freshener system.Overall Dimensions:Width: 3 9/16''Height: 8 3/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-ACE-SIS Liquid Phosphate Remover 1 qt (TF059001012OAC)
- HOOVER Hepa Vacuum Bag For Bag 2 pk (AH10040)
- PROTEAM Harness Quick Adjust Holder w/ Screw (GoFit 10) (510773)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- RUBBERMAID Continuous Air Freshener Dispenser, Black (AIRF500)
- SUN CLOUD NaturesAir, Sponge Odor-Absorber, Neutral, 16 Oz (1012EA)
- CHASE Aerosol Air Freshener Linen, 15oz., PK12 (438-5176)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900013)
- OZIUM Air Freshener, 0.8 oz Aerosol Can, Original (OZ-1)
- FRESH PRODUCTS Air Freshener, Cucumber Melon, Eco Bowl Clip 2.0, GN, PK 12 (FRSEBC72CME)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- Rubbermaid Air Fresheners & Odor Eliminators