Shop All Trash Can Lids
Rubbermaid
1779738 BRUTE 55 Gallon Black Executive Round Trash Can Lid
Mfr # 6901779738BK
Zoro # G711510277
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6901779738BK
- Zoro # G711510277
- Country of Origin China
- Category Trash Can Lids
Description
The Rubbermaid 1779738 BRUTE 55 gallon black trash container lid is strong and snaps on for secure stable stacking. The heavy-duty durable trash container lid features an all plastic professional-grade construction this can resists dents and will not rust chip or peel with continuous use. Regardless of whether you need a recycling can trash can or large bulk storage container this trash can lid is sure to keep its contents covered!Built-in handles on this lid allow for non-slip lifting and anti-jam nesting. Additionally it is made with food safe materials for use in prep or storage applications. Add this lid to your Rubbermaid BRUTE 55 gallon trash can sold separately for optimal durability convenience and sanitation.Overall Dimensions:Diameter: 26 3/4''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 2 1/2 gal Round Bucket, 11 in Dia, Silver, Galvanized Steel (1210)
- PRIME-LINE Bucket with Handle and Spout, 10 Quart, Plastic, Gray, Rugged, Heavy Single Pack (MP46750)
- NILFISK Suction Hose, 13 ft (15365)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- Rubbermaid Trash Can Lids